Skip Content
Discontinued with Replacement
GLOVE DISPOSABLE NITRILE 4 MIL DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE DISPOSABLE NITRILE 4 MIL DI

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM6005PF-XS
  • Mfr. Model # 6005PF-XS
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs
Suggested Replacement Product
GLOVES,MEDICAL EXAMINATION,BLUE,XS

Price: NA

Technical Specs

  • Application Food, Medical, Labs And Pharmaceutical
  • Colour Blue
  • Item Disposable Gloves
  • Cuff Rolled
  • Special Features Low Modulus
  • Standards Medical Grade, NFPA 1999, 21 CFR 170-199
  • Powdered/Powder Free Powder Free
  • Resists Oil Based Chemicals, Oils, Fats And Bloodborne Pathogens
  • Lining Unlined
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Glove Size X-Small
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Latex Content Latex Free
  • Palm Thickness 4.00 mil
  • Glove Texture Location Smooth
  • Finger Thickness 4.00 mil
  • Cuff Thickness 4.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list