GLOVE DISPENSER,STEEL,3 BOXES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE DISPENSER,STEEL,3 BOXES

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6GKY8
  • Mfr. Model # 6GKY8
  • UNSPSC # 42132201
  • CATALOGUE PAGE # 2402
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Glove Dispenser
  • Colour Beige
  • Height 16-1/2"
  • Depth 7"
  • Material PVC Coated Steel
  • Width 14"
  • Mounts On Wall
  • Holds (3) Boxes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list