GLOVE DISPENSER,STEEL,1 BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE DISPENSER,STEEL,1 BOX

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6GKX9
  • Mfr. Model # 6GKX9
  • UNSPSC # 42132201
  • CATALOGUE PAGE # 2402
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour White
  • Depth 3"
  • Width 11"
  • Material Enamel Coated Steel
  • Item Glove Dispenser
  • Height 3-1/2"
  • Mounts On Wall or Tabletop
  • Holds (1) Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list