GLOVE DISPENSER,STAINLESS STEEL,3 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE DISPENSER,STAINLESS STEEL,3 B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6GLA1
  • Mfr. Model # 6GLA1
  • UNSPSC # 42132201
  • CATALOGUE PAGE # 2402
  • Shipping Weight 2.27 lbs

Technical Specs

  • Colour Silver
  • Depth 3-3/4"
  • Height 10"
  • Item Horizontal Glove Dispenser
  • Material 22 ga. Stainless Steel
  • Width 16"
  • Mounts On Wall
  • Holds (3) Boxes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list