Skip Content
GLOVE DIP NITRLE KEVLAR LONG WRIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE DIP NITRLE KEVLAR LONG WRIST

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM4565-11
  • Mfr. Model # 4565-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Application Glass Handling/Metal Handling
  • Colour Gray/Yellow
  • Item Cut Resistant Gloves
  • Cuff 4" Knit
  • Standards ANSI/ISEA
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Palm Material Nitrile
  • ANSI/ISEA Puncture Level 3
  • Thumb Style Straight
  • ANSI Abrasion Cycles Greater Than 4000
  • ANSI Cut Grams Greater Than 1000
  • ANSI Puncture Newtons Greater Than 60
  • Finger Style Full Finger
  • Abrasion Resistant Yes
  • Cut Resistant Yes
  • Finger Material Nitrile
  • Puncture Resistant Yes
  • Suggested Use Environment Oily
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile
  • Glove Size 2X-Large
  • Glove Cut Clute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list