Skip Content
GLOVE DESPERATE GARDENER - L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE DESPERATE GARDENER - L

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT340L
  • Mfr. Model # 340L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Construction, Highway Work, Agriculture, Carpentry, Maintenance, Concrete Re-Bar
  • Colour Gray/Purple
  • Gauge 15
  • Item Coated Gloves
  • Cuff Knit Wrist
  • Resists Abrasions, Punctures
  • Standards ANSI/ISEA 105 2005, CE, EN388 2121
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list