Skip Content
GLOVE CUT RESISTANT DYNEEMA SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE CUT RESISTANT DYNEEMA SZ9

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-624-9
  • Mfr. Model # 11-624-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2446
  • Shipping Weight 0.09 lbs

Product Details

Hyflex(R) 11-624 Cut-Resistant Gloves, size 9. Combines comfort and flexibility with optimal cut resistance. It is designed for use in both dry and slightly oily environments. The liner is made with an innovative yarn structure offering strong cut resista

Technical Specs

  • Colour Black and Grey
  • Application Handling of sharp-edged objects, pre- assembling, cutting of small dry or lightly oiled parts and maintenance.
  • Item Cut Resistant Gloves
  • Gauge 13
  • Cuff Knit Wrist
  • Standards ANSI CUT 2 , ANSI ABRASION 6 , EN388 4342
  • Back Material Lycra(R) Nylon Dyneema(R)
  • ANSI/ISEA Cut Level 2
  • Palm Material Polyurethane
  • ANSI/ISEA Abrasion Level 6
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 4
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Weight 0.09 lb.
  • Puncture Resistant Yes
  • Glove Size Large
  • Glove Coating Material Polyurethane
  • Glove Cut Clute
  • Series Hyflex 11-624
  • ANSI Cut Grams 510
  • Knuckle Padding Material None
  • Stitching Material Polyester
  • ANSI Abrasion Cycles 21,920
  • ANSI Puncture Newtons 118
  • Finger Material Dyneema/Lycra/Polyurethane
  • Glove Length 9-1/2"
  • Glove Coating Coverage Palm and Fingers
  • Glove Hand Style Left and Right
  • Glove Coating Finish Smooth
  • Glove Lining Material - Cut Resistant Dyneema(R) HPPE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list