Skip Content
GLOVE CUT RESISTANT DYNEEMA SZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE CUT RESISTANT DYNEEMA SZ7

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-624-7
  • Mfr. Model # 11-624-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2446
  • Shipping Weight 0.08 lbs

Product Details

Hyflex(R) 11-624 Cut-Resistant Gloves, size 7. Combines comfort and flexibility with optimal cut resistance. It is designed for use in both dry and slightly oily environments. The liner is made with an innovative yarn structure offering strong cut resista

Technical Specs

  • Application Handling of sharp-edged objects, pre- assembling, cutting of small dry or lightly oiled parts and maintenance.
  • Gauge 13
  • Item Cut Resistant Gloves
  • Colour Black and Grey
  • Standards ANSI CUT 2 , ANSI ABRASION 6 , EN388 4342
  • Cuff Knit Wrist
  • Palm Material Polyurethane
  • Back Material Lycra(R) Nylon Dyneema(R)
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Puncture Level 4
  • Cut Resistant Yes
  • Finger Style Full
  • Abrasion Resistant Yes
  • Thumb Style Straight
  • Suggested Use Environment Dry/Light Oil
  • Weight 0.09 lb.
  • Glove Size Small
  • Puncture Resistant Yes
  • Glove Coating Material Polyurethane
  • Glove Cut Clute

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List