Skip Content
GLOVE CUT RESISTANT DYNEEMA SZ6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE CUT RESISTANT DYNEEMA SZ6

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-624-6
  • Mfr. Model # 11-624-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2446
  • Shipping Weight 0.08 lbs

Product Details

Hyflex(R) 11-624 Cut-Resistant Gloves, size 6. Combines comfort and flexibility with optimal cut resistance. It is designed for use in both dry and slightly oily environments. The liner is made with an innovative yarn structure offering strong cut resista

Technical Specs

  • Colour Black and Grey
  • Application Handling of sharp-edged objects, pre- assembling, cutting of small dry or lightly oiled parts and maintenance.
  • Gauge 13
  • Item Cut Resistant Gloves
  • Standards ANSI CUT 2 , ANSI ABRASION 6 , EN388 4342
  • Cuff Knit Wrist
  • Back Material Lycra(R) Nylon Dyneema(R)
  • ANSI/ISEA Cut Level 2
  • Palm Material Polyurethane
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Straight
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil
  • Weight 0.09 lb.
  • Puncture Resistant Yes
  • Glove Size X-Small
  • Glove Coating Material Polyurethane
  • Glove Cut Clute
  • Series Hyflex 11-624
  • Knuckle Padding Material None
  • ANSI Abrasion Cycles 21,920
  • ANSI Cut Grams 510
  • Stitching Material Polyester
  • ANSI Puncture Newtons 118
  • Finger Material Dyneema(R)/Lycra/Polyurethane
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 8-1/4"
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Glove Lining Material - Cut Resistant Dyneema(R) HPPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list