Skip Content
GLOVE CUT RESISTANT DYNEEMA SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE CUT RESISTANT DYNEEMA SZ11

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-624-11
  • Mfr. Model # 11-624-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2446
  • Shipping Weight 0.11 lbs

Product Details

Hyflex(R) 11-624 Cut-Resistant Gloves, size 11. Combines comfort and flexibility with optimal cut resistance. It is designed for use in both dry and slightly oily environments. The liner is made with an innovative yarn structure offering strong cut resist

Technical Specs

  • Application Handling of sharp-edged objects, pre- assembling, cutting of small dry or lightly oiled parts and maintenance.
  • Colour Black and Grey
  • Gauge 13
  • Item Cut Resistant Gloves
  • Cuff Knit Wrist
  • Standards ANSI CUT 2 , ANSI ABRASION 6 , EN388 4342
  • Back Material Lycra(R) Nylon Dyneema(R)
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Palm Material Polyurethane
  • ANSI/ISEA Puncture Level 4
  • Thumb Style Straight
  • Finger Style Full
  • Suggested Use Environment Dry/Light Oil
  • Abrasion Resistant Yes
  • Weight 0.09 lb.
  • Puncture Resistant Yes
  • Glove Size 2X-Large
  • Glove Coating Material Polyurethane
  • Glove Cut Clute
  • Series Hyflex 11-624
  • Knuckle Padding Material None
  • ANSI Cut Grams 510
  • Stitching Material Polyester
  • ANSI Abrasion Cycles 21,920
  • ANSI Puncture Newtons 118
  • Finger Material Dyneema/Lycra/Polyurethane
  • Glove Length 10-1/4"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Glove Lining Material - Cut Resistant Dyneema(R) HPPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list