Skip Content
GLOVE CRYOGENIC MID ARM MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE CRYOGENIC MID ARM MED

NATIONAL SAFETY APPAREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSAG99CRBEMA09R
  • Mfr. Model # G99CRBEMA09R
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Cryogenic glove, mid-arm length, water-resistant. Provide excellent thermal protection. Not intended for immersion in liquid cryogens. Size: Medium. Meets EN511 Standard

Technical Specs

  • Size Medium
  • Cuff Gauntlet

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List