GLOVE COWHIDE GUNN CUT WING THUMB 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE COWHIDE GUNN CUT WING THUMB 3

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-108-3
  • Mfr. Model # 46-108-3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2434
  • Shipping Weight 1.35 lbs

Product Details

Made with grain cowhide on palm side. The Gunn cut style with wing thumb. Leather welts protect seams from abrasion. Adjustable strap and buckle on the back. Size 3. NATO no. 8415-00-268-7869.

Technical Specs

  • Item Glove, Heavy-Duty Cattlehide
  • Application Utility, Fast Rope
  • Colour Tan
  • Cuff Leather
  • Hand Left/Right
  • Sold As Pair
  • Lining Unlined
  • Standards A-A-55060
  • Thumb Style Wing
  • Stitching Material Thread
  • Leather Palm Material Cowhide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list