Skip Content
GLOVE COWHIDE GUNN CUT WING THUMB 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE COWHIDE GUNN CUT WING THUMB 1

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-108-1
  • Mfr. Model # 46-108-1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2434
  • Shipping Weight 1.35 lbs

Product Details

Made with grain cowhide on palm side. The Gunn cut style with wing thumb. Leather welts protect seams from abrasion. Adjustable strap and buckle on the back. Size 1. NATO no. 8415-00-268-7871.

Technical Specs

  • Size 1
  • Item Glove, Heavy-Duty Cattlehide
  • Application Utility, Fast Rope
  • Colour Tan
  • Cut Gunn
  • Hand Left/Right
  • Cuff Leather
  • Standards A-A-55060
  • Sold As Pair
  • Lining Unlined
  • Back Material Leather
  • Thumb Style Wing
  • Stitching Material Thread
  • Grade of Leather Heavy Duty
  • Leather Palm Material Cowhide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List