Skip Content
GLOVE COW GRAIN MECHANIC STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE COW GRAIN MECHANIC STYLE

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGVI324-8
  • Mfr. Model # VI324-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Style VI324 - cow grain piece leather patch palm style, full leather index, wing thumb, leather finger tips. Foam padded palm. Black nylon fabric on thumb and back, shirred elastic at wrist. Size: 8.

Technical Specs

  • Size 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list