GLOVE,COTTON/POLYESTER,YELLOW/WHITE,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,COTTON/POLYESTER,YELLOW/WHITE,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9381MLH
  • Mfr. Model # 9381MLH
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Application Agriculture, Assembly Line Production, Cafeteria, Carpentry, Construction, Farming, Food Service, Glass Handling, Janitorial, Salvage, Sheet Metal Industry
  • Colour Yellow/White
  • Item Glove
  • Cuff Knit Wrist
  • Gauge 7
  • ANSI/ISEA Cut Level 5
  • Palm Material PVC
  • Thumb Style Ambidextrous
  • Finger Style Full Finger
  • Suggested Use Environment Food Processing
  • Stitching Material Cotton/Polyester
  • Glove Size Medium
  • Glove Hand Style Left Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list