Skip Content
GLOVE,COTTON/POLYESTER,YELLOW/WHITE,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,COTTON/POLYESTER,YELLOW/WHITE,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9382L
  • Mfr. Model # 9382L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Gauge 7
  • Colour Yellow/White
  • Application Agriculture, Assembly Line Production, Cafeteria, Carpentry, Demolition, Construction, Farming, Food Service, Janitorial, Salvage, Sheet Metal Industry
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Ambidextrous
  • ANSI/ISEA Cut Level 5
  • Palm Material PVC
  • Finger Style Full Finger
  • Cut Resistant 5
  • Suggested Use Environment Food Processing
  • Stitching Material Cotton/Polyester
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list