Skip Content
GLOVE,COTTON/POLYESTER,YELLOW,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,COTTON/POLYESTER,YELLOW,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9399L
  • Mfr. Model # 9399L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Automotive Assembly, Canning, Food Service, Hvac, Warehousing
  • Colour Yellow
  • Gauge 7
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 4
  • Finger Style Full Finger
  • Palm Material Kevlar
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • Stitching Material Cotton/Polyester
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant No
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list