Skip Content
GLOVE,COTTON/POLYESTER,YELLOW/BROWN,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,COTTON/POLYESTER,YELLOW/BROWN,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9366L
  • Mfr. Model # 9366L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Colour Yellow/Brown
  • Application Automotive Assembly, Farming, Landscaping, Carpentry, Construction, Metal Fabrication
  • Gauge 7
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 3
  • Thumb Style Natural
  • Finger Style Full Finger
  • ANSI/ISEA Abrasion Level 3
  • Suggested Use Environment Dry
  • ANSI Abrasion Cycles 1174
  • Cut Resistant 3
  • ANSI Cut Grams 1155
  • Stitching Material Cotton/Polyester
  • Palm Material PVC Dotted
  • ANSI/ISEA Puncture Level 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant No
  • Glove Size Large
  • Glove Coating Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list