Skip Content
GLOVE,COTTON/POLYESTER,WHITE,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,COTTON/POLYESTER,WHITE,XS

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9350XS
  • Mfr. Model # 9350XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2456
  • Shipping Weight 1.33 lbs

Technical Specs

  • Colour White
  • Application Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, Farming, Food Service, Janitorial, Salvage, Sheet Metal Industry
  • Gauge 7
  • Cut 5
  • Item Glove
  • Cuff Knit Wrist
  • Size X-Small
  • Lining Steelcore
  • Coating Material None
  • ANSI/ISEA Cut Level 5
  • Finger Style Full Finger
  • Thumb Style Ambidextrous
  • Cut Resistant 5
  • Suggested Use Environment Dry
  • Stitching Material Cotton/Polyester
  • Coating Coverage No Coating
  • Coating Finish No Coating
  • Palm Material Steelcore
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Glove Size X-Small
  • Puncture Resistant No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List