GLOVE,COTTON/POLYESTER,WHITE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,COTTON/POLYESTER,WHITE,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9356XL
  • Mfr. Model # 9356XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2456
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Canning, Glass Handling, Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, Farming, Food Service, Janitorial, Salvage, Sheet Metal Industry
  • Colour White
  • Gauge 10
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 4
  • Thumb Style Ambidextrous
  • Finger Style Full Finger
  • Suggested Use Environment Dry
  • Stitching Material Cotton/Polyester
  • Palm Material Steelcore
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant No
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list