GLOVE,COTTON/POLYESTER,WHITE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,COTTON/POLYESTER,WHITE,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9348SD
  • Mfr. Model # 9348SD
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application Aircraft Manufacturing, Automotive Assembly, Bottling, Construction, Demolition, Food Service, Glass Handling, Mechanics
  • Colour White
  • Gauge 13
  • Cuff Knit Wrist
  • Item Glove
  • ANSI/ISEA Cut Level 3
  • Thumb Style Ambidextrous
  • Finger Style Full Finger
  • Suggested Use Environment Dry
  • Stitching Material Cotton/Polyester
  • Palm Material High Performance String Knit
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams 0
  • ANSI Abrasion Cycles 0
  • Abrasion Resistant No
  • Puncture Resistant No
  • ANSI Puncture Newtons 0
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list