Skip Content
GLOVE,COTTON/POLYESTER,WHITE,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,COTTON/POLYESTER,WHITE,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9348MD
  • Mfr. Model # 9348MD
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Aircraft Manufacturing, Automotive Assembly, Bottling, Construction, Demolition, Food Service, Glass Handling, Mechanics
  • Colour White
  • Cut 3
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • Size Medium
  • Lining High Performance String Knit
  • Coating Material None
  • Cut Resistant 3
  • Thumb Style Ambidextrous
  • Finger Style Full Finger
  • ANSI/ISEA Cut Level 3
  • Suggested Use Environment Dry
  • Stitching Material Cotton/Polyester
  • Palm Material High Performance String Knit
  • Coating Finish No Coating
  • Coating Coverage No Coating
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level 0
  • ANSI Cut Grams 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant No
  • Glove Size Medium

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List