Skip Content
GLOVE,COTTON/POLYESTER,WHITE,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,COTTON/POLYESTER,WHITE,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9356L
  • Mfr. Model # 9356L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2456
  • Shipping Weight 0.73 lbs

Technical Specs

  • Colour White
  • Application Canning, Glass Handling, Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, Farming, Food Service, Janitorial, Salvage, Sheet Metal Industry
  • Item Glove
  • Gauge 10
  • Cuff Knit Wrist
  • Thumb Style Ambidextrous
  • ANSI/ISEA Cut Level 4
  • Suggested Use Environment Dry
  • Finger Style Full Finger
  • Stitching Material Cotton/Polyester
  • Palm Material Steelcore
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level 0
  • ANSI Cut Grams 0
  • ANSI Puncture Newtons 0
  • ANSI Abrasion Cycles 0
  • Abrasion Resistant No
  • Puncture Resistant No
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list