Skip Content
GLOVE,COTTON/POLYESTER,ORANGE/TAN,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,COTTON/POLYESTER,ORANGE/TAN,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF32111M
  • Mfr. Model # 32111M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.99 lbs

Technical Specs

  • Colour Orange/Tan
  • Application Construction, Forestry, Flagman, Landscaping, Railroad, Transportation
  • Item Glove
  • Palm Material Leather
  • ANSI Abrasion Cycles 10850
  • ANSI Cut Grams 260
  • Thumb Style Keystone
  • Finger Style Full Finger
  • Suggested Use Environment Dry
  • Stitching Material Cotton/Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list