Skip Content
GLOVE,COTTON/POLYESTER,BLACK,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,COTTON/POLYESTER,BLACK,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFKV200XL
  • Mfr. Model # KV200XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Application Automotive Assembly, Canning, Hvac, Automotive, Carpentry, Construction, Demolition, Forestry, Janitorial, Salvage, Warehousing, Bottling, Glass Handling, Sheet Metal Industry
  • Colour Black
  • Item Glove
  • Cuff Adjustable Closure
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Palm Material Reinforced
  • Thumb Style Wing
  • Suggested Use Environment Dry, Light Oil and Oily
  • Finger Style Full Finger
  • Stitching Material Cotton/Polyester
  • Back Material TPR
  • Knuckle Padding Material Rubberized
  • Finger Material Synthetic Leather
  • Puncture Resistant No
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list