Skip Content
GLOVE COTTON ANTIFLASH SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE COTTON ANTIFLASH SZ L

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-406LGE
  • Mfr. Model # 46-406LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Hawkeye(R) Antiflash 46-406 high risk protection. Flame retardant treated cotton flannel cloth provides flash flame protection. Clute cut pattern design provides dexterity and allows for use of onboard controls and computer systems. One piece elbow length

Technical Specs

  • Size Large
  • Colour White
  • Application Standard issue glove for the US Navy and traditionally provide protection from sparks and flames that may ignite onboard during operations. The gloves are light and dexterous to continue to allow operation of controls and computer systems.
  • Material FR Cotton Flannel Cloth
  • Item Glove, Antiflash
  • Standards MIL-G-2874E
  • Cuff Elbow Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list