Skip Content
GLOVE CONSTRUCTION, HEAVEY UTILITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE CONSTRUCTION, HEAVEY UTILITY

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWHUG2-06XXL
  • Mfr. Model # HUG2-06XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2461
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Construction, Material Handling, Demolition, Landscaping, Forestry, Lumberyards, Cable and Wire Work
  • Item Mechanics Gloves
  • Colour Black
  • Size 2XL
  • Cuff Closed
  • Palm Material Synthetic Leather
  • Closure Type Hook-and-Loop
  • Sub-Category Construction
  • Thumb Style Wing
  • Back Material Ribbed Stretch Nylon
  • Stitching Material Double and Triple Bonded Nylon
  • Palm Construction Single Layer Seamless with Sewn Duraclad(TM) Patches
  • Knuckle Padding Material TPR
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list