Skip Content
GLOVE CONSTRUCTION, HEAVEY UTILITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE CONSTRUCTION, HEAVEY UTILITY

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWHUG2-03M
  • Mfr. Model # HUG2-03M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2461
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black
  • Item Mechanics Gloves
  • Size M
  • Cuff Closed
  • Application Construction, Material Handling, Demolition, Landscaping, Forestry, Lumberyards, Cable and Wire Work
  • Closure Type Hook-and-Loop
  • Thumb Style Wing
  • Palm Construction Single Layer Seamless with Sewn Duraclad(TM) Patches
  • Palm Material Synthetic Leather
  • Knuckle Padding Material TPR
  • Back Material Ribbed Stretch Nylon
  • Sub-Category General Utility
  • Finger Style Full
  • Stitching Material Double and Triple Bonded Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list