GLOVE CONSTRUCTION, GENERAL UTILITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE CONSTRUCTION, GENERAL UTILITY

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWGUG2-05XL
  • Mfr. Model # GUG2-05XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2461
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
  • Colour Black
  • Item Mechanics Gloves
  • Cuff Closed
  • Size XL
  • Closure Type Hook-and-Loop
  • Thumb Style Wing
  • Palm Material Synthetic Leather
  • Palm Construction Single Layer Seamless with Sewn Duraclad(TM) Patches
  • Back Material Ribbed Stretch Nylon
  • Knuckle Padding Material TPR
  • Sub-Category Construction
  • Stitching Material Double and Triple Bonded Nylon
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list