Skip Content
GLOVE CONSTRUCTION, FRAMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE CONSTRUCTION, FRAMER

IRONCLAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IPWFUG2-02S
  • Mfr. Model # FUG2-02S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2461
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Framing, Carpentry, Electrical Set-up, Rigging, Trigger Control for Power Tools and Weapons
  • Colour Black
  • Item Mechanics Gloves
  • Size S
  • Cuff Closed
  • Closure Type Hook-and-Loop
  • Back Material Ribbed Stretch Nylon
  • Palm Material Synthetic Leather
  • Thumb Style Wing
  • Palm Construction Single Layer Seamless with Sewn Duraclad(TM) Patches
  • Knuckle Padding Material TPR
  • Stitching Material Double and Triple Bonded Nylon
  • Sub-Category Construction
  • Finger Style 3/4 Thumb/Index/Middle Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list