GLOVE COMBAT GEC TAN SZ XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE COMBAT GEC TAN SZ XXL

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-409XXL
  • Mfr. Model # 46-409XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hawkeye(R) Combat Gec. Flame resistant materials and components providing complete flame protection. Mil-Spec Kevlar(R) providing cut protection, Extended cuff for added protection through the forearm. Tan in colour. Size: XX-Large.

Technical Specs

  • Colour Tan
  • Size 2X-Large
  • Application Combat, Border Patrol, Utility
  • Cut Gunn
  • Item Tactical Glove
  • Length 12"
  • Cuff Gauntlet
  • Closure Type Hook-and-Loop
  • Palm Material Hairsheep Leather
  • Standards Military Specification GL/PD-08-81
  • Lining Nomex(R)
  • Thumb Style Straight
  • Back Material Nomex(R)/Kevlar(R)
  • Knuckle Padding Material Polymer Plated
  • Cut-Resistant Material Nomex(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list