GLOVE COMBAT GEC SAGE GREEN SZ XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE COMBAT GEC SAGE GREEN SZ XXL

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-405XXL
  • Mfr. Model # 46-405XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Hawkeye(R) Combat Gec. Flame resistant materials and components providing complete flame protection. Mil-Spec Kevlar(R) providing cut protection, Extended cuff for added protection through the forearm. Sage green in colour. Size: XX-Large.

Technical Specs

  • Colour Sage Green
  • Size 2X-Large
  • Cut Gunn
  • Application Combat, Border Patrol, Utility
  • Item Tactical/Military Glove
  • Length 12"
  • Cuff Gauntlet
  • Closure Type Hook-and-Loop
  • Standards Military Specification GL/PD-08-81
  • Palm Material Hairsheep Leather
  • Lining Nomex(R)
  • Back Material Nomex(R)/Kevlar(R)
  • Thumb Style Straight
  • Cut-Resistant Material Nomex(R)
  • Knuckle Padding Material Polymer Plated
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list