Skip Content
GLOVE COMBAT GEC SAGE GREEN SZ XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVE COMBAT GEC SAGE GREEN SZ XL

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-405XL
  • Mfr. Model # 46-405XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Hawkeye(R) Combat Gec. Flame resistant materials and components providing complete flame protection. Mil-Spec Kevlar(R) providing cut protection, Extended cuff for added protection through the forearm. Sage green in colour. Size: X-Large.

Technical Specs

  • Colour Sage Green
  • Size X-Large
  • Application Combat, Border Patrol, Utility
  • Cut Gunn
  • Item Tactical/Military Glove
  • Length 12"
  • Standards Military Specification GL/PD-08-81
  • Closure Type Hook-and-Loop
  • Cuff Gauntlet
  • Lining Nomex(R)
  • Palm Material Hairsheep Leather
  • Back Material Nomex(R)/Kevlar(R)
  • Thumb Style Straight
  • Knuckle Padding Material Polymer Plated
  • Finger Style Full Finger
  • Cut-Resistant Material Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list