Skip Content
GLOVE COMBAT GEC SAGE GREEN SZ S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE COMBAT GEC SAGE GREEN SZ S

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-405SML
  • Mfr. Model # 46-405SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Hawkeye(R) Combat Gec. Flame resistant materials and components providing complete flame protection. Mil-Spec Kevlar(R) providing cut protection, Extended cuff for added protection through the forearm. Sage green in colour. Size: Small.

Technical Specs

  • Colour Sage Green
  • Size Small
  • Item Tactical/Military Glove
  • Application Combat, Border Patrol, Utility
  • Length 12"
  • Cut Gunn
  • Cuff Gauntlet
  • Standards Military Specification GL/PD-08-81
  • Lining Nomex(R)
  • Closure Type Hook-and-Loop
  • Back Material Nomex(R)/Kevlar(R)
  • Palm Material Hairsheep Leather
  • Knuckle Padding Material Polymer Plated
  • Thumb Style Straight
  • Cut-Resistant Material Kevlar(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list