Skip Content
GLOVE COMBAT GEC BLACK SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVE COMBAT GEC BLACK SZ L

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-407LGE
  • Mfr. Model # 46-407LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Hawkeye(R) Combat Gec. Flame resistant materials and components providing complete flame protection. Mil-Spec Kevlar(R) providing cut protection, Extended cuff for added protection through the forearm. Black in colour. Size: Large.

Technical Specs

  • Colour Black
  • Size Large
  • Cut Gunn
  • Application Combat, Border Patrol, Utility
  • Item Tactical/Military Glove
  • Length 12"
  • Standards Military Specification GL/PD-08-81
  • Cuff Gauntlet
  • Closure Type Hook-and-Loop
  • Palm Material Hairsheep Leather
  • Lining Nomex(R)
  • Back Material Nomex(R)/Kevlar(R)
  • Thumb Style Straight
  • Finger Style Full Finger
  • Cut-Resistant Material Nomex(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list