Skip Content
GLOVE COMBAT G TAN SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVE COMBAT G TAN SZ L

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-410LGE
  • Mfr. Model # 46-410LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Hawkeye(R) Combat G Glove. Flame resistant materials and components providing complete flame protection. Mil-Spec Kevlar(R) providing cut protection. Engineered knuckle guard offering extreme resistance to cuts and abrasions. Tan in colour. Size: Large.

Technical Specs

  • Colour Tan
  • Size Large
  • Application Combat, Border Patrol, Utility
  • Cut Gunn
  • Length 10"
  • Item Tactical Glove
  • Standards Military Specification GL/PD-08-81
  • Cuff Hook-and-Loop
  • Closure Type Hook-and-Loop
  • Lining Nomex(R)
  • Palm Material Hairsheep Leather
  • Back Material Nomex(R)/Kevlar(R)
  • Thumb Style Straight
  • Knuckle Padding Material Polymer Plated
  • Finger Style Full Finger
  • Cut-Resistant Material Nomex(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list