Skip Content
GLOVE COMBAT G SAGE GREEN SZ XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE COMBAT G SAGE GREEN SZ XXL

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-404XXL
  • Mfr. Model # 46-404XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Hawkeye(R) Combat G Glove. Flame resistant materials and components providing complete flame protection. Mil-Spec Kevlar(R) providing cut protection. Engineered knuckle guard offering extreme resistance to cuts and abrasions. Sage green in colour. Size: X

Technical Specs

  • Colour Sage Green
  • Size 2X-Large
  • Application Combat, Border Patrol, Utility
  • Cut Gunn
  • Item Tactical/Military Glove
  • Length 10"
  • Cuff Hook-and-Loop
  • Lining Nomex(R)
  • Standards Military Specification GL/PD-08-81
  • Closure Type Hook-and-Loop
  • Palm Material Hairsheep Leather
  • Back Material Nomex(R)/Kevlar(R)
  • Thumb Style Straight
  • Knuckle Padding Material Polymer Plated
  • Cut-Resistant Material Kevlar(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list