GLOVE COMBAT G BLACK SZ M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE COMBAT G BLACK SZ M

ACTIVARMR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-408MED
  • Mfr. Model # 46-408MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Hawkeye(R) Combat G Glove. Flame resistant materials and components providing complete flame protection. Mil-Spec Kevlar(R) providing cut protection. Engineered knuckle guard offering extreme resistance to cuts and abrasions. Black in colour. Size: Medium

Technical Specs

  • Colour Black
  • Size Medium
  • Item Tactical/Military Glove
  • Application Combat, Border Patrol, Utility
  • Length 10"
  • Cut Gunn
  • Cuff Hook-and-Loop
  • Standards Military Specification GL/PD-08-81
  • Lining Nomex(R)
  • Closure Type Hook-and-Loop
  • Palm Material Hairsheep Leather
  • Thumb Style Straight
  • Knuckle Padding Material Polymer Plated
  • Back Material Nomex(R)/Kevlar(R)
  • Cut-Resistant Material Nomex(R)
  • Finger Style Full Finger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list