Skip Content
GLOVE CLD WTHR WND RSIS SZ XL/11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE CLD WTHR WND RSIS SZ XL/11

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMCW-WR011
  • Mfr. Model # MCW-WR011
  • UNSPSC # 46181538
  • CATALOGUE PAGE # 2439
  • Shipping Weight 0.3 lbs

Product Details

The Climate Control Zone 2 provides top notch wind resistance and durable cold weather protection. The snug fitting design combines the warmth and breathability of fleece with the added benefit of a specially designed wind resistant lining.

Technical Specs

  • Colour Black
  • Cut Gunn
  • Item Wind Resistant
  • Size X-Large
  • Temp. Range 25 Degrees - 100 Degrees F
  • Length 12"
  • Cuff Extended
  • Lining Heavy Weight Fleece and Laminated Wind Resistant Lining, C40Thinsulate(TM)
  • Closure Type Hook and loop
  • Thumb Style Straight
  • Back Material Fleece
  • Palm Construction Reinforced
  • Knuckle Padding Material Foam
  • Stitching Material Nylon
  • Finger Style Full, Reinforced Fingertips
  • Finger Material Synthetic Leather
  • Thumb Material Synthetic Leather
  • Palm Material Rubberized Synthetic Leather

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List