Skip Content
GLOVE CLD WTHR WND RSIS SZ LG/10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVE CLD WTHR WND RSIS SZ LG/10

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMCW-WR010
  • Mfr. Model # MCW-WR010
  • UNSPSC # 46181538
  • CATALOGUE PAGE # 2439
  • Shipping Weight 0.34 lbs

Product Details

The Climate Control Zone 2 provides top notch wind resistance and durable cold weather protection. The snug fitting design combines the warmth and breathability of fleece with the added benefit of a specially designed wind resistant lining.

Technical Specs

  • Cut Gunn
  • Colour Black
  • Length 12"
  • Item Wind Resistant
  • Cuff Extended
  • Temp. Range 25 Degrees - 100 Degrees F
  • Size Large
  • Closure Type Hook and loop
  • Lining Heavy Weight Fleece and Laminated Wind Resistant Lining, C40Thinsulate(TM)
  • Back Material Fleece
  • Knuckle Padding Material Foam
  • Thumb Style Straight
  • Palm Construction Reinforced
  • Stitching Material Nylon
  • Finger Style Full, Reinforced Fingertips
  • Finger Material Synthetic Leather
  • Thumb Material Synthetic Leather
  • Palm Material Rubberized Synthetic Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list