Skip Content
GLOVE CHEEKY MONKEY PVC - M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVE CHEEKY MONKEY PVC - M

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT5552M
  • Mfr. Model # 5552M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Black/Yellow
  • Cuff Gauntlet
  • Application Metal Fabrication
  • Standards EN388 4543D , ANSI Cut Level A4(F2992-15 test) , ANSI Cut Level 4(F1790-05 test)
  • Palm Material Nitrile
  • Back Material Dyneema
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level A4
  • Thumb Style Straight
  • ANSI Cut Grams 1500
  • Stitching Material HPPE
  • Finger Material Dyneema
  • Finger Style Full
  • Abrasion Resistant 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list