Skip Content
GLOVE CERTIFIED LW ANTI-VIBRATION L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE CERTIFIED LW ANTI-VIBRATION L

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO9000L
  • Mfr. Model # 9000L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Black
  • Standards ANSI S2.73/ISO 10819:1996
  • Item Anti-Vibration Gloves
  • Cuff Knit
  • Palm Material Chloroprene Rubber Palm Pad
  • Palm Construction Chloroprene Rubber Palm Pad
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list