Skip Content
GLOVE,BLUE/YELLOW,L 12IN,LATEX,NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLUE/YELLOW,L 12IN,LATEX,NEOPRENE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5409S
  • Mfr. Model # 5409S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2412
  • Shipping Weight 0.29 lbs

Technical Specs

  • Application Electronic Assembly, Fisheries, Poultry Processing, Laboratory Technician, Janitorial, Biological Hazards
  • Colour Blue/Yellow
  • Item Glove
  • Lining Flocked
  • Supported / Unsupported Unsupported
  • Cuff Straight
  • Glove Length 12"
  • Glove Size Large
  • Glove Color Family Blue
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Fully
  • Chemical Resistant Glove Material Natural Rubber Latex / Neoprene
  • Glove Thickness 28.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list