Skip Content
GLOVE,BLUE/WHITE,L 9IN,NITRILE,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLUE/WHITE,L 9IN,NITRILE,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9725M
  • Mfr. Model # 9725M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Application Automotive Assembly, Carpentry
  • Colour Blue/White
  • Item Glove
  • Cuff Open
  • Lining Interlock
  • Supported / Unsupported Supported
  • Glove Size Medium
  • Glove Length 9"
  • Glove Texture Location Smooth
  • Glove Color Family Blue
  • Resists Abrasion, Chemicals, Oils
  • Glove Thickness 7.00 mil
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list