Skip Content
GLOVE,BLUE,L 12IN,PVC,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLUE,L 12IN,PVC,XXL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6632XXL
  • Mfr. Model # 6632XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2411
  • Shipping Weight 0.52 lbs

Technical Specs

  • Application Food, Fisheries
  • Colour Blue
  • Item Glove
  • Lining Seamless Knit
  • Supported / Unsupported Supported
  • Cuff Gauntlet
  • Glove Length 12"
  • Glove Size 2X-Large
  • Glove Color Family Blue
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 80.00 mil
  • Chemical Resistant Glove Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list