GLOVE,BLUE/BLACK,L 14IN,NEOPRENE,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,BLUE/BLACK,L 14IN,NEOPRENE,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6964L
  • Mfr. Model # 6964L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2413
  • Shipping Weight 0.465 lbs

Technical Specs

  • Colour Blue/ Black
  • Application Oil And Gas Industry, Agriculture, Construction, Farming, Janitorial, Petrochemical, Sanitation
  • Item Glove
  • Lining Brushed Interlock liner
  • Supported / Unsupported Supported
  • Cuff Gauntlet
  • Glove Size Large
  • Glove Length 14"
  • Glove Color Family Blue
  • Special Features Wear Indicator
  • Standards EN388 2121
  • Resists Oil and Gas, Petrochemical
  • Glove Texture Location Smooth
  • Chemical Resistant Glove Material Neoprene
  • Glove Thickness 53.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list