GLOVE,BLUE/BLACK,KNIT WRIST,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,BLUE/BLACK,KNIT WRIST,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN9696M
  • Mfr. Model # N9696M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application Automotive Assembly, Assembly Line Production, Automotive, Carpentry, Construction, Farming, Furniture Industry, Janitorial, Landscaping, Material Handling, Mechanics, Shipping / Receiving, Warehousing
  • Colour Blue/Black
  • Gauge 18
  • Item Glove
  • Size Medium
  • Cuff Knit Wrist
  • ANSI/ISEA Abrasion Level 3
  • Coating Material Polyurethane
  • Thumb Style Natural
  • Coating Coverage Coated Palm and Fingers
  • Coating Finish Flat
  • Suggested Use Environment Dry
  • Standards EN388
  • Lining Unlined
  • Resists Abrasion
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • Glove Size Medium
  • Glove Length 9-3/4"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Flat

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list