Skip Content
GLOVE,BLUE/BLACK,KNIT WRIST,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLUE/BLACK,KNIT WRIST,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9699L
  • Mfr. Model # 9699L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2419
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Blue/Black
  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Assembly Line Production, Construction, Manufacturing, Plumbing
  • Gauge 15
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Natural
  • ANSI/ISEA Abrasion Level 3
  • ANSI Cut Grams 220
  • Suggested Use Environment Dry, Light Oil and Oily
  • ANSI/ISEA Cut Level 1
  • Standards EN388 - 4
  • Lining Nylon
  • Resists Abrasion, Tear
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • Glove Length 10"
  • Glove Size Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Foam
  • Glove Coating Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list