Skip Content
GLOVE,BLACK/RED,SLIP-ON,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,BLACK/RED,SLIP-ON,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96785S
  • Mfr. Model # N96785S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 2.39 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Agriculture, Assembly Line Production, Automotive, Carpentry Janitorial, Manufacturing, Warehousing
  • Colour Black/Red
  • Gauge 18
  • Size Small
  • Item Glove
  • Coating Material Nitrile
  • Cuff Slip-On
  • Thumb Style Natural
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Finish Smooth
  • Coating Coverage 3/4 Dipped
  • Lining Unlined
  • Resists Abrasions, Cuts, Tares, Punctures
  • Standards EN388
  • ANSI/ISEA Abrasion Level Not Tested
  • Insulated No
  • Glove Length 9-3/4"
  • Glove Size Small
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Full
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list