Skip Content
GLOVE,BLACK/RED,SLIP-ON,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,BLACK/RED,SLIP-ON,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFN96785M
  • Mfr. Model # N96785M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2420
  • Shipping Weight 2.67 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Agriculture, Assembly Line Production, Automotive, Carpentry Janitorial, Manufacturing, Warehousing
  • Colour Black/Red
  • Item Glove
  • Gauge 18
  • Size Medium
  • Coating Material Nitrile
  • Cuff Slip-On
  • Thumb Style Natural
  • Suggested Use Environment Dry, Light Oil and Oily
  • Coating Coverage 3/4 Dipped
  • Coating Finish Smooth
  • Resists Abrasions, Cuts, Tares, Punctures
  • Standards EN388
  • ANSI/ISEA Abrasion Level Not Tested
  • Lining Unlined
  • Insulated No
  • Glove Length 9-1/2"
  • Glove Coating Material Nitrile
  • Glove Size Medium
  • Glove Coating Coverage Full
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list